Shop All Ear Plug Dispensers & Refills
3M
Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs
Mfr # 391-0000
Zoro # G1821718
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series E-A-R One Touch Pro
- For Use With 3M(TM) Classic(TM) Earplugs, 3M(TM) Classic(TM) Superfit(TM) 30 Earplugs, 3M(TM) Yellow Neons(TM) Earplugs, 3M(TM) Yellow Neons(TM) Large Earplugs, 3M(TM) Yellow Neons Blasts Earplugs, 3M(TM) E-A-Rsoft(TM) Superfit(TM) Earplugs, 3M(TM) 1100 Earplugs, 3M(TM) E-A-Rsoft(TM) FX(TM) Earplugs
- Compatible Dispensing System E-A-R(TM) Classic(TM), E-A-Rsoft(TM), One Touch(TM) 1100
- Capacity - Pairs of Earplugs 400 to 500 Pairs
- Material ABS/POM Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 391-0000
- Zoro # G1821718
- UPC # 10078371668034
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Height | 10 in |
Overall Depth | 21 in |
Overall Width | 8 in |
Details
Item | Ear Plugs with Dispenser |
Series | E-A-R One Touch Pro |
For Use With | 3M(TM) Classic(TM) Earplugs, 3M(TM) Classic(TM) Superfit(TM) 30 Earplugs, 3M(TM) Yellow Neons(TM) Earplugs, 3M(TM) Yellow Neons(TM) Large Earplugs, 3M(TM) Yellow Neons Blasts Earplugs, 3M(TM) E-A-Rsoft(TM) Superfit(TM) Earplugs, 3M(TM) 1100 Earplugs, 3M(TM) E-A-Rsoft(TM) FX(TM) Earplugs |
Compatible Dispensing System | E-A-R(TM) Classic(TM), E-A-Rsoft(TM), One Touch(TM) 1100 |
Capacity - Pairs of Earplugs | 400 to 500 Pairs |
Material | ABS/POM Plastic |
Dispenser Lid Style | Open |
Compatible with Manufacturer Model Number | 391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254 |
Dispenser Mounting Style | Table Top, Wall |
Reusability | Reusable |
Compatible Manufacturer Model Number | 391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254 |
For Use with Mfr. Model Number | 391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254 |
For Use With Mfr. Model Number | 391-1001, 391-1002, 391-1004, 391-1005. 391-1010, 391-1012, 391-1100, 391-1254 |
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 400 to 500 Pairs, Lid Style Open, Dispenser Mounting Style Table Top, Wall, Material ABS/POM Plastic, Overall Depth 21 in, Overall Height 10 in, Overall Width 8 in, Compatible Dispensing System E-A-R(TM) Classic(TM), E-A-Rsoft(TM), One Touch(TM) 1100, Compatible with Grainger Part Number 30FX18, 30FX19, 30FX23, 3GY50, 3NHK9, 3NHL1, 45JW41, 45JW42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Lincoln Electric 249103 Black Safety IR5 Flip Lens Brazing Glasses (249103)
- GUARDIAN PURE SAFETY GROUP LITTLE PEE-VEE (2605)
- CONDOR Back Support, With Suspender, XL (3RVA1)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, S, PK100 (93-311)
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- 3M Disposable Bell Shape, Yellow (391-1005)
- 3M Disposable Uncorded Ear Plugs with Dispenser, Cylinder Shape, 29 dB, 500 Pairs, Yellow (3NHK9 45JW40)
- 3M E-A-Rsoft Uncorded Ear Plug Dispenser Refill, Yellow Neons, Bullet Shape, NRR 30 dB, 500 Pairs (391-1004)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- 3M Disposable Uncorded Ear Plug Dispenser Refill, Cylinder Shape, 29 dB, 500 Pairs, Yellow (391-1001)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Red (MAX-1-D)
- 3M Hearing Protection