Shop All Anchorage Connectors
3M
E Maxi Clamp Fastener, Roof Top Anchor
Mfr # 7234008
Zoro # G801866192
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Anchor Base Attachment Style Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7234008
- Zoro # G801866192
- UPC # 840779133819
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Details
Item | E Maxi Clamp Fastener |
Anchor Material | Steel |
Anchor Base Attachment Style | Clamp |
Description
E Maxi Clamp Fastener, Anchor Material Steel, Clamp Compatible Seam Not Applicable, Length Not Applicable, Number of Clamps Not Applicable, Attachment Point Not Applicable, For Roof Orientation Not Applicable, Mounting Type Not Applicable, Weight Capacity Not Applicable, Anchor Base Attachment Style Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Work Shoes, 10-1/2 Size, Blk, Alloy, Mens, PR (FE2020)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-5-O-10)
- PYRAMEX Ridgeline Full Brim Hard Hat 6-Point Ratchet Suspension - Blue (HP56160)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, 2XL, Black, PR (CXG-L1 XXLRG)
- 3M Tie-Off Adaptor, 20 ft., No Wear Pad (5900582)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- 3M Tie-Off Adaptor (5900578)
- 3M Tie-Off Adaptor, Web (1002008)
- 3M Ladder Anchor, Tagline (6100566)
- SAFEWAZE D-Ring Extender, 18", Snap Hook (FS813)
- 3M Fall Protection