Shop All Anchorage Connectors
3M
E Maxi Clamp, 4 Pack
Mfr # 7241206
Zoro # G201866273
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 310 lb
- Length 2 in
- Attachment Point Clamp
- Fits Standing Seams Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7241206
- Zoro # G201866273
- UPC # 840779013098
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 2 in |
Details
Item | E Maxi Clamp |
Anchor Material | Steel |
Weight Capacity | 310 lb |
Attachment Point | Clamp |
Fits Standing Seams | Yes |
Brand and Series | DBI-SALA(R) |
Includes Mounting Hardware | Yes |
Anchor Installation | Reusable |
For Roof Orientation | Flat, Inclined |
Number of Clamps | 4 |
Clamp Compatible Seam | Double-Folded Standing Seam |
Anchor Base Attachment Style | Clamp |
Description
E Maxi Clamp, Anchor Material Steel, Clamp Compatible Seam Double-Folded Standing Seam, Length 2 in, Number of Clamps 4, Attachment Point Clamp, For Roof Orientation Flat, Inclined, Mounting Type Clamp-On, Weight Capacity 310 lb, Anchor Base Attachment Style Clamp, Anchor Installation Reusable, Fits Standing Seams Yes, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Capless, Black, PR (50703.00)
- QUANTUM MARKETING GROUP Post Driver for Fiberglass Field Marker Posts, Property Markers (D-375)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479V18 (479V18)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- 3M Drop-Thru Anchor (2104818)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- 3M Tie-Off Adaptor (5900578)
- 3M Tie-Off Adaptor, Web (1002008)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- 3M DBI-SALA Reusable Hinged Roof Anchor (2103676)
- 3M Fall Protection