Shop All Ear Plugs
3M
E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow, 200 PK
Mfr # 311-1251
Zoro # G3390134
product price: $68.19
/pk 200, $0.34/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-Rsoft Yellow Neons
- Ear Plug Shape Bullet
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | L |
Earplug Size | L |
Size | L |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size L, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Blue, Series E-A-Rsoft(TM) Yellow Neons(TM), Cord Material Vinyl, Band Material Vinyl, Cord Color Blue, Standards 33 dB CSA Class AL, Pairs per Package 200, Earplug Color Yellow, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-S-33-NO-D4X-C)
- VESTIL Vinyl Label Sign, 10-1/2" H, 14-1/2" W, Vinyl Label, Rectangle, English, SI-C-05-C-LB-011 (SI-C-05-C-LB-011)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161222)
- SUPERIOR GLOVE Sleeve 18", L, Green, PR (KGC1T18T)
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- 3M Disposable Uncorded Ear Plugs, E-A-Rsoft Yellow Neons Blasts, Bullet Shape, NRR 33 dB, 200 Pairs (312-1252)
- 3M E-A-Rsoft Disposable Corded Ear Plugs, Yellow Neons, Bullet Shape, NRR 33 dB, M, 200 Pairs (311-1250)
- 3M E-A-R EXPRESS Pod Plugs Reusable Corded Ear Plugs, Pod Shape, NRR 25 dB, M, Yellow, 100 Pairs (311-1114)
- 3M Ear Plugs, 1 PR (80529-10000)
- 3M No-Touch Reusable Foam Ear Plugs, Bell Shape, 29 dB, Purple, 100 PK (P2001)
- HONEYWELL ENVIRONMENTAL HowardLeig, Ll-1 D Laser Lite Single-Use Earplugs, Cordless, 32nrr, Ma/yw, Ls500, 500 Pairs (LL1D)
- 3M Hearing Protection