Shop All Ear Plugs
3M
E-A-Rsoft Yellow Neons Disposable Ear Plugs, 27 dB, Yellow
Mfr # 3111250
Zoro # G7483128
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-Rsoft Yellow Neons
- Ear Plug Shape Bullet
- Reusability Disposable
- Cord Options Corded
- Noise Reduction Rating 27 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Series | E-A-Rsoft Yellow Neons |
Ear Plug Shape | Bullet |
Reusability | Disposable |
Item | Ear Plugs |
Cord Options | Corded |
Noise Reduction Rating | 27 dB |
Earplug Color | Yellow |
Pairs Per Package | 200 |
Metal Detectable | No |
Standards | CSA Class AL |
Description
Earplugs,Ersft,R,Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20.9 lb 6 PK (01007-P006)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Dogs On Leash Sign, Portrait (OS-NS-A-1824-V-11446)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-011)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL, 12PK (9690YXL)
- 3M Ear Plugs, 1 PR (80529-18003)
- 3M E-A-R UltraFit Reusable Earplugs, Corded, 25 dB NRR, Blue/Yellow, Pair, 200PK (7000052728)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (390-1000)
- 3M Tapered Shape, 32 dB, Yellow (312-1219)
- 3M Banded Ear Plugs, 28 dB (90537-80025T)
- 3M E-A-Rcaps Disposable Soft Foam Ear Plugs, Pod Shape, 17 dB, Yellow (321-2101)
- ZORO SELECT E-A-R(TM) UltraFit(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Yellow, 5 PK (EAR913)
- 3M Ear Plugs