Shop All Ear Plugs
3M
E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Metal Detectable, NRR 32 dB, M, 200 Pairs
Mfr # 311-4109
Zoro # G4273455
original price:
$198.99
9% off
new price: $179.99
/pk 200, $0.90/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R Metal Detectable / E-A-Rsoft SuperFit
- Reusability Disposable
- Earplug Material Soft Foam
- Cord Options Corded
- Earplug Shape Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | M |
Details
Series | E-A-R Metal Detectable / E-A-Rsoft SuperFit |
Reusability | Disposable |
Earplug Material | Soft Foam |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Bullet |
Noise Reduction Rating | 32 dB |
Earplug Color | Yellow |
Pairs Per Package | 200 |
Cord Color | Blue |
Metal Detectable | Yes |
Cord Material - Hearing Protection | Vinyl |
Insertion Method | Roll-Down |
Standards | ANSI S3.19-1974 |
Dielectric | No |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Bag, Unwrapped |
Style | Corded |
Electrically Insulated | No |
Cord Material | Metal |
Band Material | Vinyl |
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated No, Band Color Blue, Series E-A-Rsoft(TM) SuperFit(TM), Cord Material Metal, Band Material Vinyl, Cord Color Blue, Standards ANSI S3.19-1974, Pairs per Package 200, Earplug Color Orange/Yellow, Metal Detectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANGUARD SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (A1AA24)
- BRADY Spill Magnet Drain Cover Vinyl, Black on Yellow, 36" x 24" (31112LS)
- MILWAUKEE TOOL Clear Performance Safety Glasses w/Gasket (48-73-2040)
- PROPPER Mens Tactical Pant, Dark Navy, Size L Reg (F520155405L2)
- 3M Earplug Disposable Org/Purple (92059H80-DC)
- 3M Ear Plugs, 1 PR (80529-11001)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, M, Blue, 200 Pairs (340-4017)
- 3M Ear Plugs, 200 PR (7100099847)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, Asst Colors, 100 Pairs (311-1115)
- 3M E-A-Rsoft Disposable Corded Ear Plugs, Yellow Neons, Bullet Shape, NRR 33 dB, M, 200 Pairs (311-1250)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- 3M Hearing Protection