Shop All Ear Plugs
3M
E-A-Rsoft Disposable Foam Earplugs, Bullet; Tapered Shape, 33 dB, Yellow
Mfr # 7000002306
Zoro # G902595489
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-Rsoft
- Ear Plug Shape Bullet; Tapered
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | Regular |
Earplug Size | Regular |
Details
Series | E-A-Rsoft |
Ear Plug Shape | Bullet; Tapered |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Earplug Material | Foam |
Item | Earplugs |
Cord Options | Corded |
Noise Reduction Rating NRR | 33.0 Decibel |
Earplug Shape | Bullet; Tapered |
Noise Reduction Rating | 33 dB |
Color | Yellow |
Earplug Color | Yellow |
Standards | CSA Class AL |
Cord Material - Hearing Protection | Vinyl |
Features | Electrically Insulated |
Insertion Method | Roll Down |
Metal Detectable | No |
Cord Color | Blue |
Ear Plug Material | Foam |
Corded/Banded | Corded |
Dielectric | No |
Description
POLY BAG KEEPS EACH PAIR OF EARPLUGS AVAILABLE OR ACCESIBLE FOR RE-USE.. REGULAR SIZE FITS MOST EARCANALS.. NOISE REDUCTION RATING (NRR): 33 DB. CSA CLASS AL. . TEST COMPATIBLE WITH 3MTM E-A-RFITTM VALIDATION SYSTEM. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size S (7025-12PR)
- MILWAUKEE TOOL Safety Helmet Chin Strap, For Use With Hard Hats Black (48-73-1084)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-5)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- 3M Disposable Corded Ear Plugs, Bullet Shape, 33 dB, Orange/Yellow, 200 Pairs (311-1252)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Metal Detectable, NRR 25 dB, Blue, 1 Pair (340-4007)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 25 dB, Yellow (7000002308)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Yellow, 200 PK (312-1261)
- 3M E-A-R Classic Disposable Corded Earplugs, Cylinder Shape, Yellow/Blue, 29 dB NRR, 200 Pairs/Box (11001)
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- DECIBULLZ Custom Molded Earplugs Hi Vis Pink, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-PNK)
- 3M Ear Plugs