Shop All Ear Plugs
3M
E-A-Rsoft Disposable Foam Earplugs, 200 PK
Mfr # 311-1250
Zoro # G601839907
product price: $70.39
/pk 200, $0.35/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-Rsoft
- Ear Plug Shape Tapered
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Regular |
Details
Series | E-A-Rsoft |
Ear Plug Shape | Tapered |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Earplug Material | Foam |
Item | Earplugs |
Noise Reduction Rating NRR | 33 dB |
Color | Yellow |
Standards | CSA Class AL |
Features | Electrically Insulated |
Insertion Method | Roll Down |
Cord Material - Hearing Protection | Vinyl |
Dielectric | No |
Weight | 1.624 lbs |
Corded/Banded | Corded |
Cord Color | Blue |
Metal Detectable | No |
Ear Plug Material | Foam |
Material | Polyurethane |
Description
Seal the ear canal with soft, slow-recovery foam for excellent noise reduction and comfort. Test compatible with 3M E-A-Rfit validation system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-20-459)
- 3M SPEEDGLAS PAPR System, Lithium Ion, Adj., HE Filter (35-1101-30iSW)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L (2991-5)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (21AH85)
- 3M Ear Plugs, 30 PR (310-1060)
- 3M Reusable Earplugs, Flanged Shape, 26.0 Decibel, Clear (7000127187)
- 3M E-A-Rsoft FX Disposable Corded Ear Plugs, Bell Shape, NRR 33 dB, Yellow, M, 200 Pairs (312-1260)
- 3M P1301 E-A-R, Skull Screws, Gray Corded Foam Earplugs, 120PK (399P1301)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 25 dB, Yellow (7000002308)
- 3M Disposable Earplugs, Bell Shape, 33.0 Decibel, Yellow (7000127177)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- 3M Hearing Protection