Shop All Ear Plugs
3M
E-A-R Vending Packs / Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 4 PK
Mfr # VP-P1301
Zoro # G5396361
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R Vending Packs / Skull Screws
- Reusability Reusable
- Earplug Material Foam
- Cord Options Corded
- Earplug Shape Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Earplug Size | M |
Details
Series | E-A-R Vending Packs / Skull Screws |
Reusability | Reusable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Bell |
Noise Reduction Rating | 32 dB |
Earplug Color | Silver |
Pairs Per Package | 4 |
Cord Color | Gray |
Metal Detectable | No |
Insertion Method | Push-In |
Standards | ANSI S3.19-1974 |
Cord Material - Hearing Protection | Vinyl |
Earplug Packaging | Vending Pack |
Earplug Pair Pack Type | Plastic Bag |
Band Material | Vinyl |
Electrically Insulated | Yes |
Cord Material | Vinyl |
Style | Corded |
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Cone, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Silver, Series 3M Skull Screws, Cord Material Vinyl, Band Material Vinyl, Cord Color Gray, Standards CSA Class AL, Pairs per Package 4, Earplug Color Gray, Metal Detectable No, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- BRADY Tag, 1 3/4 in W, 1 in H, Gray (M7-110-145FR-GY)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL3X000400)
- 3M Yes Foam/Polyvinyl Chloride (PVC) Classic Uncorded Earplugs, 33 dB, Yellow, 10 PK (MMM3101103)
- 3M P1301 E-A-R, Skull Screws, Gray Corded Foam Earplugs, 120PK (399P1301)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Large, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1251)
- 3M E-A-R Push-Ins Disposable Uncorded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, M, 100 Pairs (318-1000)
- 3M Ear Plugs, 1 PR (80529-11001)
- 3M Ear Plugs, 100 PK (51138-29009)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- 3M Hearing Protection