Shop All Ear Plugs
3M
E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, M, Blue, 200 Pairs
Mfr # 340-4017
Zoro # G4274137
product price: $286.99
/pk 200, $1.43/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R Metal Detectable / E-A-R UltraFit
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Elastomeric Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Elastomeric Polymer, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series E-A-R UltraFit, Cord Material Vinyl, Band Material Metal, Cord Color Blue, Standards ANSI/ASA S12.71-2018, Pairs per Package 200, Earplug Color Blue, Metal Detectable Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- MOON AMERICAN Rocker Lug, FNPSHxMNH, 1 Inx1 In (369-1011024)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (406KAS12BLK)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1169-RD_7X5 (U5-1169-RD_7X5)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow, 100 Pairs (318-1001)
- 3M E-A-R Push-Ins Reusable Corded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, 200 Pairs (318-1003)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Medium, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1250)
- 3M E-A-Rsoft SuperFit Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Orange, Yellow, 200 PK (12083)
- 3M E-A-R Push-Ins Disposable Foam Ear Plugs, Pod Shape, 28 dB, Yellow, 200 PK (318-1002)
- 3M E-A-Rsoft Disposable Foam Earplugs, Bullet; Tapered Shape, 32 dB, Red, Yellow, 200 PK (7010384671)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- 3M Ear Plugs