Shop All Ear Plugs
3M
E-A-R UltraFit 27 Reusable Foam Ear Plugs, Flanged Shape, 27 dB, Yellow, 100 PK
Mfr # 340-8001
Zoro # G3241427
product price: $171.99
/pk 100, $1.72/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R UltraFit 27
- Ear Plug Shape Flanged
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Elastomeric Polymer, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Series E-A-R UltraFit, Standards 27 dB CSA Class AL, Pairs per Package 100, Earplug Color Yellow, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7234-1-PK (7234-1-PK)
- LYLE Decal, Danger Protective, 10 x 7", Thickness: 0.04 in (LCU4-0674-NA_10X7)
- GUARDIAN Cross Arm Strap, 6 ft.L x 2"W (01620)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP850-24-TS)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue/Yellow, 100 Pairs (340-8002)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Plastic Case, 1 Pair (340-4002)
- 3M Ear Plugs, 30 PR (310-1060)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Yellow, 100 PK (312-1274)
- 3M No-Touch Foam/Thermoplastic Ear Plugs, Bell Shape, Purple, 100 PK (10093045980144)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 500 PK (390-1262)
- MAGID Ear Plugs, 50 PK (IHP27CPH)
- 3M Hearing Protection