Shop All Ear Plugs
3M E-A-R
Tri-Flange(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Clear, 50 PK
Mfr # 393-2011-50
Zoro # G0161744
product price: $92.45
/pk 50, $1.85/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Tri-Flange(TM)
- Ear Plug Shape Flanged
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Earplug Size | Universal |
Description
Ear Plugs, Noise Reduction Rating 26 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Elastomeric Polymer, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Band Color Assorted, Series Tri-Flange, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Clear, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Big D D'Vour Bodily Fluid Clean-Up Kit (169)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- NMC Fire Extinguisher Sign (VS1R)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 3XL, White (TY122SWH3X0025VP)
- 3M E-A-R UltraFit(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Yellow, 50 PK (393-2001-50)
- 3M E-A-R Classic Plugs, 200PK (HNG120)
- 3M E-A-R E-A-R Classic Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (OCS1137)
- 3M E-A-R Ear Plugs, 500 PK (10080529910100)
- 3M E-A-R Ear Plugs, 500 PK (10080529910018)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2004-50)
- HEXARMOR Disposable Earplug, 20 dB, 200 PK (18-13001)
- 3M E-A-R Hearing Protection