Shop All Ear Plugs
3M
E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK
Mfr # 312-1221
Zoro # G3189514
product price: $47.25
/pk 200, $0.24/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R TaperFit 2
- Ear Plug Shape Bullet
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | L |
Earplug Size | L |
Size | L |
Description
Ear Plugs, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size L, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Series E-A-R(TM) TaperFit(TM), Standards 32 dB CSA Class AL, Pairs per Package 200, Earplug Color Yellow, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-644)
- NMC Fire Plan Sign (IMO100R)
- RZ INDUSTRIES RZ Masks F3 HEPA with Active Carbon Filter, 3 pack (43637)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-EG_12x18 (T1-1091-EG_12x18)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- 3M E-A-R TaperFit 2 Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1224)
- 3M E-A-R TaperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 32 dB, Blue/Yellow, 200 Pairs (12017)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Blue/Yellow, 100 Pairs (340-8002)
- 3M E-A-R Classic Disposable Corded Ear Plugs, Metal Detectable, NRR 33 dB, Yellow, 200 Pairs (311-4101)
- 3M Ear Plugs, 1 PR (80529-11033)
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- 3M Ear Plugs