Shop All Ear Plugs
3M
E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 25 dB, Yellow
Mfr # 7000002308
Zoro # G802564622
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R
- Ear Plug Shape Round
- Reusability Reusable
- Disposable/ Reusable Reusable
- Earplug Material Foam/Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Regular |
Earplug Size | Regular |
Details
Series | E-A-R |
Ear Plug Shape | Round |
Reusability | Reusable |
Disposable/ Reusable | Reusable |
Earplug Material | Foam/Thermoplastic |
Item | Earplugs |
Noise Reduction Rating NRR | 25.0 Decibel |
Earplug Shape | Round |
Noise Reduction Rating | 25 dB |
Color | Yellow |
Earplug Color | Yellow |
Features | Electrically Insulated |
Ear Plug Material | Foam/Thermoplastic |
Standards | CSA Class AL |
Metal Detectable | No |
Dielectric | No |
Insertion Method | Push-to-fit |
Description
3MTM E-A-R EXPRESSTM POD PLUGSTM UNCORDED EARPLUGS, MULTI-COLORS, 321-2200, 100 PAIRS 3MTM E-A-RTM EXPRESSTM POD PLUGSTM PUSH-TO-FIT EARPLUGS FEATURE ADVANCED "NO-ROLL", SLOW-RECOVERY FOAM TIPS AND ASSORTED, PADDLE-STYLE COLOR GRIPS. UNIQUE GRIPS ALLOW EASY FITTING AND HELP KEEP EARPLUG TIPS CLEAN EVEN WHEN YOUR HANDS ARE DIRTY. ADVANCED "NO-ROLL" UNCORDED PUSH-TO-FIT FOAM EARPLUGS WITH PADDLE-STYLE GRIPS MAKE GETTING A GOOD FIT EASIER THAN EVER. UNIQUE FOAM FORMULA ALLOWS EARPLUG INSERTION WITHOUT ROLLING. FOAM TIPS STAY CLEAN, EVEN WHEN YOUR HANDS ARE DIRTY. SLOW RECOVERY FOAM INSERTS EASILY, THEN SEALS THE EARCANAL FOR COMFORTABLE HEARING PROTECTION. BENEFITS: REUSABLE PILLOW PACK HELPS KEEP EARPLUGS CLEAN WHEN THEY ARE NOT BEING WORN ALL ASSORTED COLOR GRIPS - YELLOW FOAM NOISE REDUCTION RATING (NRR) 25 DB. CSA CLASS AL TEST COMPATIBLE WITH 3MTM E-A-RFITTM VALIDATION SYSTEM
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Boots, Men's 10, Women's 12, Black, PR (OD60A93.CH)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7062-A)
- MCR SAFETY Faceshield Visor, PETG, 8x15-1/2in (181640)
- NMC Out Of Service Tag, Pk25 (RPT176A)
- 3M E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (310-1103)
- 3M Disposable Earplugs, Bell Shape, 33.0 Decibel, Yellow (7000029951)
- 3M Yes Foam/Polyvinyl Chloride (PVC) Classic Uncorded Earplugs, 33 dB, Yellow, 10 PK (MMM3101103)
- 3M No-Touch Reusable Foam/Thermoplastic Earplugs, Bell Shape, 29 dB, Purple (7000127180)
- 3M E-A-R Push-Ins Disposable Foam Ear Plugs, Pod Shape, 28 dB, Yellow, 200 PK (318-1002)
- 3M E-A-R Classic Disposable Earplugs (3M 70071514916)
- 3M Ear Plugs, 1 PR (80529-12007)
- 3M Hearing Protection