Shop All Ear Plugs
3M
E-A-R Push-Ins with Grip Rings Disposable Soft Foam Ear Plugs, Cone Shape, 30 dB, Yellow, 200 PK
Mfr # 318-1008
Zoro # G2853435
product price: $103.99
/pk 200, $0.52/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R Push-Ins with Grip Rings
- Reusability Reusable
- Earplug Material Foam
- Earplug Shape Cone
- Noise Reduction Rating 30 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | M |
Details
Series | E-A-R Push-Ins with Grip Rings |
Reusability | Reusable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Cone |
Noise Reduction Rating | 30 dB |
Earplug Color | Yellow |
Pairs Per Package | 200 |
Metal Detectable | No |
Insertion Method | Push-In |
Standards | CSA Class AL |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Box, Wrapped Pairs |
Style | Uncorded |
Description
Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Cone, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Series E-A-R(TM) Push-Ins(TM), Standards 30 dB CSA Class AL, Pairs per Package 200, Earplug Color Yellow, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacker Connector, 1/2" Thick, 8 PK (CA2008 8/PKG)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, LED, Flush Mount, 2 Lamp Heads, White/Red (CCR)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- GEMTOR 4 ft.L Value Plus Abs, w/Pack (VP159-4)
- 3M 3M Disp Earplg 32Db 80Pr (92800-80-6DC)
- 3M Ear Plugs, 1 PR (93045-98015)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Bullet Shape, NRR 28 dB, Blue, 200 Pairs (318-1009)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Pod Shape, NRR 28 dB, M, Yellow, 200 Pairs (318-3000)
- 3M E-A-Rsoft FX Disposable Corded Ear Plugs, Bell Shape, NRR 33 dB, Yellow, M, 200 Pairs (312-1260)
- 3M E-A-R Push-Ins Reusable Corded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, 200 Pairs (318-1003)
- 3M E-A-R Skull Screws(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Silver, 50 PK (393-2012-50)
- 3M Hearing Protection