Shop All Ear Plugs
3M E-A-R
Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK
Mfr # MMM3911001
Zoro # G907199453
product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Earplug Material Polyurethane Foam
- Noise Reduction Rating NRR 29 dB
- Noise Reduction Rating 29 dB
- Color Yellow
- Earplug Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Details
Earplug Material | Polyurethane Foam |
Item | Classic Earplugs |
Noise Reduction Rating NRR | 29 dB |
Noise Reduction Rating | 29 dB |
Color | Yellow |
Earplug Color | Yellow |
Features | Flame-resistant and moisture-resistant |
Standards | CSA Class AL |
Compatible Mfg. Model Number | One Touch 391-1000; One Touch Pro 391-0000 |
Ear Plug Material | Polyurethane Foam |
Compatible Manufacturer Model Number | One Touch 391-1000; One Touch Pro 391-0000 |
Description
EAR Classic Earplugs 500 Bottle Yellow Polyurethane Foam Medium Uncorded ear plugs are packaged in convenient refill bottles to fit your 3M One Touch Dispenser 3911000 Slowrecovery foam provides a comfortable, effective seal while exerting low pressure in your ear canal PVC ear plugs fit a wide range of ear canals Once in the ear, foam plugs expand to provide a snug and secure custom fit Ear plugs are recommended for various industries including automotive, commercial buildings, construction, design and construction, general manufacturing, heavy infrastructure, industrial maintenance, metal fabrication, military maintenance, repair and operation MRO, mining, oil and gas, pharmaceutical and transportation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- SAS SAFETY NITRILE PAINTERS GLOVES XLG (SA6534)
- 3M E-A-R E-A-R Clear Ear 319-1002, 1/pk (319-1002)
- GATEWAY SAFETY Impact Resistant Safety Goggles (36U50)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, 33 dB, Yellow, 200 PK (OCS1136)
- 3M E-A-R Ear Plugs, 500 PK (10080529910018)
- 3M E-A-R Polyethylene Probed Test Ear Plugs, Tapered Shape, Yellow, 5 PK (393-2021-50)
- 3M E-A-R Skull Screws(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Silver, 50 PK (393-2012-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2006-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529110593)
- MAGID Ear Plugs, 500 PK (IHP32RF)
- 3M E-A-R Hearing Protection