Shop All Ear Plugs
3M E-A-R
Express Pod Plug(TM) Disposable Foam Probed Test Ear Plugs, Pod Shape, N/A, Yellow, 50 PK
Mfr # 393-2008-50
Zoro # G0162584
product price: $90.15
/pk 50, $1.80/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Express Pod Plug(TM)
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Pod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | Universal |
Details
Series | Express Pod Plug(TM) |
Reusability | Disposable |
Earplug Material | Foam |
Item | Probed Test Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Pod |
Insertion Method | Push-In |
Earplug Color | Yellow |
Pairs Per Package | 50 |
Metal Detectable | No |
Cord Color | Assorted |
Cord Material - Hearing Protection | Acetal |
Earplug Packaging | Bulk Bag, Unwrapped |
Earplug Pair Pack Type | Loose |
Electrically Insulated | Yes |
Cord Material | Acetal |
Band Material | ABS |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Assorted, Series E-A-R EXPRESS, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Yellow, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-M)
- ZORO SELECT Taffeta Flagging Tape, Green Glo, 150 ft (TFGG-200)
- KLEENGUARD Nemesis Readers Prescription Safety Sunglasses, Diopter: +2.50, Black Frame, Smoke Gray Lens (22519)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6413)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529110333)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2005-50)
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- 3M E-A-R Ear Plugs, 500 PK (10080529910049)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- PLUGFONES Earplug/Phn Set Blu/Yel (PG-UY)
- 3M E-A-R Hearing Protection