Shop All Ear Plugs
3M
E-A-R EXPRESS Pod Plugs Disposable Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK
Mfr # 321-2200
Zoro # G2516656
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R EXPRESS Pod Plugs
- Ear Plug Shape Pod
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Cardboard Pillow Pack, Electrically Insulated Yes, Series E-A-R(TM) EXPRESS(TM), Standards 25 dB CSA Class AL, Pairs per Package 100, Earplug Color Yellow, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125LEDFR120A)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Texting While Walking Sign With Symbol, Portrait (OS-NS-A-1014-V-14898)
- NAPCO Relay Module, White, For Gemini Panels (RM3008)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (88-392)
- 3M E-A-Rsoft Disposable Foam Earplugs, Bullet; Tapered Shape, 33 dB, Yellow (7000002306)
- 3M Ear Plugs, 30 PR (310-1060)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- 3M E-A-R Classic Foam Ear Plugs, 200 PK (311-1101)
- 3M E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (310-1103)
- 3M Ear Plugs, 1 PR (80529-12007)
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- 3M Ear Plugs