Shop All Ear Plugs
3M E-A-R
Ear Plugs, 500 PK
Mfr # 10080529910100
Zoro # G507465712
product price: $132.99
/pk 500, $0.27/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 33
- Ear Plug Size Large
- Ear Muff Style Uncorded
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Large |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 33 |
Ear Muff Style | Uncorded |
Metal Detectable | No |
Ear Plug Packaging | Bulk Refill |
Standards | ANSI S.3.19-1974 |
Material | Polyurethane Foam |
Description
3M EARsoft SuperFit soft polyurethane earplugs feature a fitting ring to insure proper fit When the plug is inserted into the canal so that no ring is visible, the best fit is achieved The soft, smooth tapered shape enhances comfort Each pair is yellow with an orange logo These earplugs feature an incredible NRR 33dB These 500 plugs come in OneTouch dispenser
- •NRR 33dB
- •EARsoft with SuperFit fitting ring
- •Soft polyurethane earplugs
- •Regular-sized
- •500 pair per bottle The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY High-visibility Yellow Icon LTE Jacket size 4XL (J27122)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS185-L/XL)
- CONDOR N95 Disposable Respirator w/ Valve, Universal, White, PK10 (22EL80)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30FA (W11-2-30FA)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, Tapered Shape, 33 dB, Yellow, 200 PK (OCS1135)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2006-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2000-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529180114)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- 3M E-A-R Ear Plugs, 100 PK (10080529400038)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LL-30)
- 3M E-A-R Hearing Protection