Shop All Ear Plugs
3M E-A-R
Ear Plugs, 500 PK
Mfr # 10080529910049
Zoro # G707465758
product price: $87.89
/pk 500, $0.18/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 33
- Ear Plug Size One Size Fits All
- Metal Detectable No
- Standards ANSI S.3.19-1974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 33 |
Metal Detectable | No |
Standards | ANSI S.3.19-1974 |
Material | Polyurethane Foam |
Ear Plug Packaging | Bulk Refill |
Ear Muff Style | Uncorded |
Description
3M EARsoft Yellow Neons earplugs have a tapered shape and colorful look that makes them the choice of wearers everywhere These earplugs provide the highest attenuation of any earplug in the industry NRR 33dB So not only do they look and work great, they feel great too EARsoft Yellow Neons are the perfect answer for compliance problems 500 count plugs come in a convenient earplug dispenser
- •NRR 33dB - highest NRR available
- •Self-adjusting foam
- •Exciting designs and colors
- •Corded
- •Regular size
- •500 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X2L (11) (99-1-9780-11)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- IRONCLAD PERFORMANCE WEAR Cold Protect Gloves, Full Fingers, XL, PR (SDXW2-05-XL)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- 3M E-A-R Ear Plugs, 200 PK (10080529180114)
- 3M E-A-R Classic Plugs, 200PK (HNG120)
- 3M E-A-R Ear Plugs, 500 PK (10080529910018)
- 3M E-A-R E-A-R Classic Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (OCS1137)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, 33 dB, Yellow, 50 PK (393-2014-50)
- 3M E-A-R Ear Plugs, 500 PK (10080529910100)
- 3M Disposable Earplugs, Bell Shape, 33.0 Decibel, Yellow (7000029951)
- 3M E-A-R Ear Plugs