Shop All Ear Plugs
3M E-A-R
Ear Plugs, 500 PK
Mfr # 10080529910018
Zoro # G207465678
product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 29
- Ear Plug Size One Size Fits All
- Standards ANSI S.3.19-1974
- Material PVC Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 29 |
Standards | ANSI S.3.19-1974 |
Material | PVC Foam |
Metal Detectable | No |
Ear Plug Packaging | Bulk Refill |
Ear Muff Style | Uncorded |
Description
3M EAR Classic earplugs offer excellent protection NRR 29dB, have an easytouse cylinder shape, are made of soft, PVC foam and are moisture resistant These useful earplugs are also nonallergic, nonflammable, and their bright yellow color assures compliance 3M EAR Classic uncorded earplugs provide allday comfort Refill bottle holds 500 earplugs for an outstanding value
- •Cylinder shape, NRR 29dB
- •Moisture resistant, slow recovery PVC foam
- •Uncorded and yellow in color
- •Refill bottle contains 500 earplugs The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 in. Black Plastic Nail-On Number 6 1 pc, 10PK (839762)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Red (6FXW1)
- REEBOK Size 9 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- DEWALT DEWALT DPG212 Performance Driver Hybrid Glove, Glove Size: XL (DPG212XL)
- 3M E-A-R Ear Plugs, 500 PK (10080529910049)
- 3M E-A-R Tri-Flange(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Clear, 50 PK (393-2011-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2006-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- 3M E-A-R Skull Screws(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Silver, 50 PK (393-2012-50)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 200 PK (LPF-1)
- 3M E-A-R Ear Plugs