Shop All Ear Plugs
3M E-A-R
Ear Plugs, 200 PK
Mfr # 10080529180114
Zoro # G407465676
original price:
$259.99
10% off
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 30
- Color Blue
- Ear Plug Size One Size Fits All
- Cord Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 30 |
Color | Blue |
Cord Color | Blue |
Standards | ANSI S.3.19-1974 |
Material | Polyurethane Foam |
Ear Plug Packaging | Idv. Poly Bags |
Metal Detectable | No |
Ear Muff Style | Corded |
Cord Material - Hearing Protection | Vinyl |
Description
3M EAR PushIns ear plugs combine the easy use and fit of a reusable earplugs with the cost and comfort advantages of a disposable earplug Thermoreactive foam softens with body heat Patented grip ring design allows plugs to gently hug the ear canal Users do not have to roll down the foam tip, EAR PushIns are ready for use right out of the pack You just grab the blue stem and place earplugs into earsThese plugs have a NRR 30dB Plugs come 200 pair per dispenser
- •NRR 30dB, corded or uncorded
- •Easy fit with no roll down required
- •Grip ring design to gently hug ear canal
- •Blue stem allows for hygienic insertion and removal
- •200 pair per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, 4XL, White, PK25 (8119)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (371LED-120R)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- 3M E-A-R Ear Plugs, 500 PK (10080529910124)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- 3M E-A-R E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 30 PK (310-1060)
- 3M E-A-R Ear Plugs, 500 PK (10080529910100)
- 3M E-A-R Ear Plugs, 200 PK (10080529110333)
- 3M Yes Foam/Polyvinyl Chloride (PVC) Classic Uncorded Earplugs, 33 dB, Yellow, 10 PK (MMM3101103)
- 3M E-A-R Hearing Protection