Shop All Ear Plugs
3M E-A-R
Ear Plugs, 200 PK
Mfr # 10080529120837
Zoro # G007465762
product price: $54.95
/pk 200, $0.27/ea
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 33
- Ear Plug Size One Size Fits All
- Standards ANSI S.3.19-1974
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 33 |
Standards | ANSI S.3.19-1974 |
Material | Polyurethane Foam |
Ear Muff Style | Uncorded |
Metal Detectable | No |
Ear Plug Packaging | Idv. Poly Bags |
Description
3M EARsoft SuperFit 33 earplugs seal the ear canal with soft, slowrecovery foam for excellent noise reduction and comfort Orange fitting ring provides a guideline for proper fitting and visual compliance check The soft, pliable foam on this uncorded foam earplug features an orange fitting ring that provides a guideline for proper fitting Earplugs are easy to roll down and insert, then expand within the ear canal for a comfortable, secure fit
- •NRR 33dB - highest NRR available
- •Exciting designs on bright colors
- •Tapered shape for great comfort
- •200 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Capless, Navy, PR (50700)
- MSA SAFETY Calibration Gas Bottle, 25 PPM NH3, 34L (711078)
- VERSA-GUARD Portable Expandable Safety Barricades, Yellow/Black (VG-1015-C)
- DURO Calibration Labels, 1x2inch, Adhesive (ISO Calibration Roll of Labels)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- 3M E-A-R E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 30 PK (310-1060)
- 3M E-A-R Ear Plugs, 100 PK (10080529110111)
- 3M E-A-R UltraFit(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Yellow, 50 PK (393-2001-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2006-50)
- 3M E-A-R Ear Plugs