Shop All Ear Plugs
3M E-A-R
Ear Plugs, 200 PK
Mfr # 10080529120639
Zoro # G907465749
product price: $39.69
/pk 200, $0.20/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 33
- Ear Plug Size One Size Fits All
- Metal Detectable No
- Ear Muff Style Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 33 |
Metal Detectable | No |
Ear Muff Style | Uncorded |
Ear Plug Packaging | Idv. Poly Bags |
Material | Polyurethane Foam |
Standards | ANSI S.3.19-1974 |
Description
3M EARsoft Yellow Neons earplugs have a tapered shape and colorful look that makes them the choice of wearers everywhere These earplugs provide the highest attenuation of any earplug in the industry NRR 33dB So not only do they look and work great, they feel great too EARsoft Yellow Neons are the perfect answer for compliance problems 200 pairs per dispenser
- •NRR 33dB - highest NRR available
- •Self-adjusting foam
- •Exciting designs and colors
- •Uncorded
- •Regular size
- •200 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Glove, 4X Original, L, Black, PR (MG4X-75-010)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XAF-GRN)
- JACKSON SAFETY Maxview Faceshield (14214)
- LYLE Reserved Parking Sign, 18" x 12, RP-057-12HA (RP-057-12HA)
- 3M E-A-R Skull Screws(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Silver, 50 PK (393-2012-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529110593)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2005-50)
- 3M E-A-R No Touch(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, 29 dB, Purple, 50 PK (393-2013-50)
- 3M E-A-R Tri-Flange(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Clear, 50 PK (393-2011-50)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- PLUGFONES ComforTiered 26 dB Silicone Replacement Ear Plugs Black 5 pair (PRP-SB10)
- 3M E-A-R Hearing Protection