Shop All Ear Plugs
3M E-A-R
Ear Plugs, 200 PK
Mfr # 10080529120165
Zoro # G907465701
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Muff Style Corded
- Cord Material - Hearing Protection Vinyl
- Metal Detectable No
- Material Polyurethane Foam
- Cord Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Ear Plugs |
Ear Muff Style | Corded |
Cord Material - Hearing Protection | Vinyl |
Metal Detectable | No |
Material | Polyurethane Foam |
Cord Color | Blue |
Standards | ANSI S.3.19-1974 |
Description
3M EAR EZFit earplugs feature a Bellfit design which naturally contours to the inside of the ear for a great fit The slow recovery foam inserts easily and stays in place These plugs have a NRR 28dB 200 pairs per dispenser
- •Bellfit design, NRR 28dB
- •Self-adjusting foam
- •Available in corded and uncorded varieties
- •Patented 3M E-A-R yellow color
- •200 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair Nosing 3'6" Black-Drilled (132-BLA36)
- PORTWEST Economy Mesh Break-Away Vest, L (US384)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 (72/30 KA X 12)
- MCR SAFETY Cut Gloves, S, Red/Salt and Pepper, PR (9683CSS)
- 3M E-A-R Skull Screws(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Silver, 50 PK (393-2012-50)
- 3M E-A-R Ear Plugs, 100 PK (10080529110111)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2004-50)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529100525)
- RADIANS Reusable Banded Ear Plugs, Flanged Shape, NRR 23, Red / Silver (RB1100)
- 3M E-A-R Hearing Protection