Shop All Ear Plugs
3M E-A-R
Ear Plugs, 200 PK
Mfr # 10080529120158
Zoro # G807465719
product price: $66.45
/pk 200, $0.33/ea
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI S.3.19-1974
- Metal Detectable No
- Material Polyurethane Foam
- Ear Muff Style Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Standards | ANSI S.3.19-1974 |
Metal Detectable | No |
Material | Polyurethane Foam |
Ear Muff Style | Uncorded |
Description
3M EAR3 TaperFit ear plugs are made of selfadjusting polyurethane foam The tapered shape makes insertion and removal easy Slow recovery foam inserts easily and stays in place These plugs have a NRR 32dB
- •Tapered design, NRR 32dB
- •Self-adjusting foam
- •Available in regular and plus-size varieties
- •Patented 3M E-A-R yellow color
- •Uncorded
- •200 pairs per dispenser. The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LightDuty Multi-Purpose Gloves, Size 7, PR (11-819)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- CONDOR Safety Sign, 14"W, 10" H, 0.320" Thick, PK10 (486U42)
- SPILL TECH ENVIRONMENTAL SpillTech WPIL10 Oil-Only Net Bags, 6"W X 16"L X 21"H, 10 Per Pack (WPIL10)
- 3M E-A-R Ear Plugs, 200 PK (10080529110593)
- 3M E-A-R Polyethylene Probed Test Ear Plugs, Tapered Shape, Yellow, 5 PK (393-2021-50)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, 33 dB, Yellow, 200 PK (OCS1136)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- BSC PREFERRED E-A-Rsoft Yellow Neons Earplugs Refill, 500PK (S-12514)
- 3M E-A-R Hearing Protection