Shop All Ear Plugs
3M E-A-R
Ear Plugs, 200 PK
Mfr # 10080529120073
Zoro # G507465682
product price: $64.99
/pk 200, $0.32/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Standards ANSI S.3.19-1974
- Metal Detectable No
- Ear Muff Style Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Plugs |
Material | Polyurethane Foam |
Standards | ANSI S.3.19-1974 |
Metal Detectable | No |
Ear Muff Style | Uncorded |
Description
3M EAR EZFit earplugs feature a Bellfit design which naturally contours to the inside of the ear for a great fit The slow recovery foam inserts easily and stays in place These plugs have a NRR 28dB 200 pairs per dispenser
- •Bellfit design, NRR 28dB
- •Self-adjusting foam
- •Available in corded and uncorded varieties
- •Patented 3M E-A-R yellow color
- •2oo pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 5" Height, Decal, 7" x 5", Landscape, AED Sign (with graphic) (OS-MISC-D-57-L-19478)
- MASTER LOCK Group Safety Lockout Kit, Electrical (1458E410PRE)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Orange Band (RB2100)
- CONDOR Steam Resist. Gloves, Wht/Rust, Univ., PR (1AHE9)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, 33 dB, Yellow, 50 PK (393-2014-50)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable Foam Probed Test Ear Plugs, Cylinder Shape, 29 dB, Yellow, 50 PK (393-2003-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2006-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2005-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2004-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529110333)
- HEXARMOR simpleFit Reusable Foam Ear Plugs, Bell Shape, 27 dB, Yellow, 48 PK (18-14001)
- 3M E-A-R Ear Plugs