Shop All Ear Plugs
3M E-A-R
Ear Plugs, 200 PK
Mfr # 10080529110012
Zoro # G507465736
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 29
- Color Blue
- Ear Plug Size One Size Fits All
- Cord Material - Hearing Protection Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 29 |
Color | Blue |
Cord Material - Hearing Protection | Vinyl |
Material | Vinyl |
Standards | ANSI S.3.19-1974 |
Ear Muff Style | Corded |
Metal Detectable | No |
Cord Color | Blue |
Ear Plug Packaging | Idv. Poly Bags |
Description
3M EAR Disposable Earplugs E9381 offer excellent protection NRR 29dB, have an easytouse cylinder shape, are made of soft, lowpressure PVC foam and are moisture resistant These useful nonallergenic earplugs are also nonflammable, and their bright yellow color assures compliance 3M EAR Classic earplugs provide allday comfort 200 pairs per dispenser
- •Slow-recovery foam helps ensure comfort and minimize pressure
- •Bright yellow color provides a quick visual compliance check
- •Dermatologically safe foam is non-irritating, nonflammable, and moisture-resistant
- •Standard size fits most people
- •NRR 29dB
- •ANSI S3.19-1974; CSA Class AL
- •200 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH SRL, Single Leg, Mini, Carabiner, 6 ft (72706SB1)
- REESE INTERLOCKING STENCILS Stencil, Letters, Brass, 1/2in.W x 1/2in.H (10026)
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- SUPERIOR GLOVE CutResistntGloves, Nitrile, CutLvl2, PR (S13KBFNT-9)
- 3M E-A-R E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 30 PK (310-1060)
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- 3M E-A-R Push-In(TM) Disposable Foam Probed Test Ear Plugs, Pod Shape, N/A, Yellow, 50 PK (393-2002-50)
- 3M E-A-R Skull Screws(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Silver, 50 PK (393-2012-50)
- 3M E-A-R Ear Plugs, 1000 PK (10080529110821)
- 3M E-A-R Ear Plugs, 100 PK (10080529400038)
- MAGID Ear Plugs, 500 PK (IHP32RF)
- 3M E-A-R Ear Plugs