Shop All Ear Plugs
3M E-A-R
Ear Plugs, 100 PK
Mfr # 10093045934024
Zoro # G507465729
product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 29
- Material Polyurethane Foam
- Ear Plug Packaging Idv. Poly Bags
- Ear Muff Style Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 29 |
Material | Polyurethane Foam |
Ear Plug Packaging | Idv. Poly Bags |
Ear Muff Style | Corded |
Description
3M EAR Pistonz NRR 29 corded earplugs soft foam tips conform to the unique shape of each earcanal to create a comfortable noiseblocking seal Since there is no need to roll these earplugs down before use, fitting is easy and the foam tips stay clean, even when your hands are dirty Pushtofit products provide inear comfort and convenience, with the hearing protection you expect from 3M The stem is stiff enough for insertion, yet designed to flex sideways if impacted, and the metallicstyle earplug tips with ultrasoft feel provide all day wear 100 pairs per dispenser
- •Soft foam tips conform to each ear canal
- •Comfortable noise-blocking seal
- •No need to roll earplugs down before use
- •Fitting is easy and foam tips stay clean
- •Metallic-style earplug tips with ultra-soft feel provide all day wear
- •NRR rating of 29 db
- •100 pairs per dispenser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- UNCLE MIKES Gear Kit, M, Black (89087)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-3-6-10)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- 3M E-A-R Ear Plugs, 200 PK (10080529110333)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, 33 dB, Yellow, 200 PK (OCS1136)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- MILWAUKEE TOOL 3PK Reusable Corded Earplugs (48-73-3151)
- 3M E-A-R Hearing Protection