Shop All Ear Plugs
3M E-A-R
Ear Plugs, 100 PK
Mfr # 10080529400045
Zoro # G007465700
product price: $257.99
/pk 100, $2.58/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Reusable
- Noise Reduction Rating NRR 25
- Color Blue
- Ear Plug Size One Size Fits All
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Reusable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 25 |
Color | Blue |
Metal Detectable | Yes |
Ear Plug Packaging | Idv. Poly Bags |
Material | Polymer |
Cord Material - Hearing Protection | Vinyl |
Standards | ANSI S.3.19-1974 |
Cord Color | Blue |
Ear Muff Style | Corded |
Description
3M EAR UltraFit earplugs gently hug the ear canal to provide an effective seal against noise that remains comfortable all day long These washable, reusable plugs promote worker hygiene as there is no rolling or touching the plug portion during insertion These corded earplugs feature encased surgicalgrade, stainlesssteel ball bearings 100 pairs per dispenser
- •Metal detectable
- •Triple-flange design
- •Washable and reusable
- •Corded with 25dB NRR
- •Blue in color The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73010-701-08)
- BROTHER Die-Cut Round Paper Labels, 0.94in dia, White, 1,000 Labels/Roll (DK1218)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL TLL)
- JOMAC Heatblok, Double Palm Safety Cuff, L (320)
- 3M E-A-R Ear Plugs, 100 PK (10080529400038)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- 3M E-A-R E-A-R Classic Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (OCS1137)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- 3M E-A-R Ear Plugs, 500 PK (10080529910049)
- 3M E-A-R UltraFit(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Yellow, 50 PK (393-2001-50)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- 3M E-A-R Ear Plugs