Shop All Ear Plugs
3M E-A-R
Ear Plugs, 100 PK
Mfr # 10080529210118
Zoro # G207465685
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 25
- Ear Plug Size One Size Fits All
- Metal Detectable No
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 25 |
Metal Detectable | No |
Material | Polyurethane Foam |
Ear Muff Style | Uncorded |
Standards | ANSI S.3.19-1974 |
Ear Plug Packaging | Idv. Poly Bags |
Description
3M EAR Express Pod Plugs contoured foam earplugs feature a pod design which eliminates the need to touch the foam during insertion The slow recovery foam inserts easily and stays in place The soft, flexible grips are multicolor and allow easy insertion and disposable ear protection These pod designed earplugs have a NRR 25dB 100 pairs per dispenser
- •Pod design, NRR 25dB
- •Soft flexible grips for easy insertion and removal
- •Slow recovery foam
- •Uncorded, multicolored grips
- •Packaged in a cardboard case
- •100 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, M (10084824)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, Fog Spray Pattern, 1 1/2 in Inlet Size, NPSH Thread (6AKC7)
- 3M Floor Marking Tape, Yellow, 36 yd, PK6 (971)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2006-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2000-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529110333)
- 3M E-A-R Push-In(TM) Disposable Foam Probed Test Ear Plugs, Pod Shape, N/A, Yellow, 50 PK (393-2002-50)
- 3M E-A-R UltraFit(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Yellow, 50 PK (393-2001-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2004-50)
- 3M E-A-R Classic Disposable Ear Plugs, 29 dB, Yellow, 200 PK (3111101)
- 3M E-A-R Ear Plugs