Shop All Ear Plugs
3M E-A-R
Ear Plugs, 100 PK
Mfr # 10080529210002
Zoro # G607465681
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 25
- Ear Plug Size One Size Fits All
- Material Polyurethane Foam
- Ear Muff Style Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 25 |
Material | Polyurethane Foam |
Ear Muff Style | Uncorded |
Metal Detectable | No |
Standards | ANSI S.3.19-1974 |
Ear Plug Packaging | Idv. Poly Bags |
Description
3M EAR Express corded earplugs feature a pod design which eliminates the need to touch the foam during insertion The slow recovery foam inserts easily and stays in place The soft, flexible grips are available in blue and allow easy insertion These plugs have a NRR 25dB 100 pairs per dispenser
- •Pod design, NRR 25dB
- •Soft flexible grips for easy insertion and removal
- •Slow recovery foam
- •Uncorded with blue grips
- •100 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- OBERON TCG12™ Series Arc Flash Face Shield & Hard Cap (21AGR12-C+500)
- SKULLERZ BY ERGODYNE Smoke OTG Safety Goggles Replacement Lens (ARKYN-RL)
- GARVEY Label Remover, Blue, Plastic, 5 Rem, PK5 (091455)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2006-50)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, 33 dB, Yellow, 200 PK (OCS1136)
- 3M E-A-R Ear Plugs, 200 PK (10080529110333)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, 33 dB, Yellow, 50 PK (393-2014-50)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- 3M E-A-R Hearing Protection