Shop All Ear Plugs
3M E-A-R
E-A-R(TM) Classic(TM) Disposable Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK
Mfr # 393-2003-50
Zoro # G0162277
product price: $89.79
/pk 50, $1.80/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R(TM) Classic(TM)
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Pairs Per Package 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | Universal |
Details
Series | E-A-R(TM) Classic(TM) |
Reusability | Disposable |
Earplug Material | Foam |
Item | Probed Test Ear Plugs |
Cord Options | Uncorded |
Pairs Per Package | 50 |
Earplug Shape | Cylinder |
Earplug Color | Yellow |
Cord Color | Assorted |
Metal Detectable | No |
Cord Material - Hearing Protection | Acetal |
Insertion Method | Push-In |
Earplug Pair Pack Type | Loose |
Earplug Packaging | Bulk Bag, Unwrapped |
Cord Material | Acetal |
Electrically Insulated | Yes |
Band Material | ABS |
Description
Ear Plugs, Noise Reduction Rating 29 dB, Earplug Shape Cylinder, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Assorted, Series E-A-R Classic, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Yellow, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Raincoat with Detachable Hood, Yellow, 3XL (1FBB3)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, 33 dB, Yellow, 200 PK (OCS1136)
- 3M E-A-R Ear Plugs, 200 PK (10080529110333)
- 3M E-A-R Tri-Flange(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Clear, 50 PK (393-2011-50)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- 3M E-A-R UltraFit(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Yellow, 50 PK (393-2001-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2004-50)
- SAFETY WORKS Safety Works 242546 Foam Ear Plugs with Carrying Case; 4 Pairs (242546)
- 3M E-A-R Hearing Protection