Shop All Ear Plugs
3M E-A-R
E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK
Mfr # 393-2004-50
Zoro # G0161848
product price: $94.75
/pk 50, $1.90/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-Rsoft(TM)
- Ear Plug Shape Bell
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Earplug Size | Universal |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Assorted, Series E-A-RSoft FX, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Neon Green, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1092-XXL (11))
- BOSS Mechanic Glove Hi-Vis Xl (901X)
- KINCO Chore Gloves, Cotton Flannel, M, Green, PR (818-M)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Nitrile/Polyurethane Palm Coating, L (BW4060)
- 3M E-A-R Ear Plugs, 500 PK (10080529910049)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, Tapered Shape, 33 dB, Yellow, 200 PK (OCS1135)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- 3M E-A-R Tri-Flange(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Clear, 50 PK (393-2011-50)
- 3M E-A-R No Touch(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, 29 dB, Purple, 50 PK (393-2013-50)
- 3M E-A-R Classic Plugs, 200PK (HNG120)
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6450)
- 3M E-A-R Ear Plugs