Shop All Ear Plugs
3M E-A-R
E-A-Rsoft Yellow Neons Disposable Ear Plugs, 33 dB, Yellow
Mfr # 3121250
Zoro # G7483222
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Bullet
- Reusability Disposable
- Disposable/ Reusable Disposable
- Cord Options Uncorded
- Noise Reduction Rating NRR 33 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Details
Item | Ear Plugs |
Ear Plug Shape | Bullet |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Cord Options | Uncorded |
Noise Reduction Rating NRR | 33 dB |
Pairs Per Package | 200 |
Noise Reduction Rating | 33 dB |
Color | Yellow |
Earplug Color | Yellow |
Metal Detectable | No |
Series | E-A-Rsoft Yellow Neons |
Standards | CSA Class AL |
Corded/Banded | Uncorded |
Description
Earplugs,Ersft,R,Unclrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (SWBK-200)
- EGA MASTER PNEUMATIC TESTER FOR INSULATING GLOVES (73490)
- NMC Danger Hard Hat Area Sign (SA104R)
- NMC Notice Do Not Block Door Sign - Bilingual, ESN372PB (ESN372PB)
- 3M E-A-R E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 30 PK (310-1060)
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, Tapered Shape, 33 dB, Yellow, 200 PK (OCS1135)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable Foam Probed Test Ear Plugs, Cylinder Shape, 29 dB, Yellow, 50 PK (393-2003-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, N/A, Yellow, 50 PK (393-2000-50)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 32 dB, Yellow, 200 PK (311-4106)
- 3M E-A-R Hearing Protection