Shop All Ear Plugs
This Product is Discontinued
3M E-A-R
E-A-Rfit Disposable Foam Probed Test Ear Plugs, Bell Shape, 0 dB, Yellow, 10 PK (Discontinued)
Mfr # 393-2004-50
Zoro # G2524313
This Product is Discontinued
Key Features
- Series E-A-Rfit
- Ear Plug Shape Bell
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | M |
Earplug Size | M |
Size | M |
Description
Probed Test Ear Plugs, Noise Reduction Rating 0 dB, Earplug Shape Bell, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Pair Pack Type Plastic Bag, Series E-A-Rfit(TM), Pairs per Package 10, Earplug Color Yellow, Metal Detectable No, For Use With 3M(TM) E-A-RSoft(TM) FX(TM) Validation System, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.