Shop All Ear Plug Dispensers & Refills
3M E-A-R
E-A-R™ Classic™ Earplugs Refill, Yellow, 500/Case
Mfr # OCS1139
Zoro # G5014226
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Earplug Color Yellow
- Noise Reduction Rating 29 dB
- Earplug Material Foam
- Pairs Per Package 500
- Earplug Packaging Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M E-A-R
- MFR # OCS1139
- Zoro # G5014226
- UPC # 10080529910018
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Details
Item | Ear Plug Dispenser Refill |
Earplug Color | Yellow |
Noise Reduction Rating | 29 dB |
Earplug Material | Foam |
Pairs Per Package | 500 |
Earplug Packaging | Carrying Case |
Description
E-A-R Earplugs Refill,Classic,PK500, Noise Reduction Rating 29 dB, Earplug Material Foam, Earplug Packaging Carrying Case, Series E-A-R, Standards ANSI S3.19-1974, CSA Class AL, Pairs per Package 500, Earplug Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- TOP DOG Protective Sleeve, 18", 6 mil, Blue, PR (84013)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509033X5)
- 3M E-A-R E-A-Rsoft™ Yellow Neons™ Earplugs Refill, Neon Yellow, 500/Case (OCS1140)
- MOLDEX Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6844)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 250 Pairs (6644)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, Magenta/Yellow (LL-1-D)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B250)
- 3M Disposable Uncorded Ear Plug Dispenser Refill, Cylinder Shape, 29 dB, 500 Pairs, Yellow (391-1001)
- 3M E-A-R Hearing Protection