Shop All Ear Plugs
3M
E-A-R Disposable Foam/Thermoplastic Earplugs, Round Shape, 25 dB, Blue/Yellow
Mfr # 7000127179
Zoro # G402595538
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R
- Reusability Disposable
- Earplug Material Foam/Thermoplastic
- Cord Options Corded
- Earplug Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | Regular |
Details
Series | E-A-R |
Reusability | Disposable |
Earplug Material | Foam/Thermoplastic |
Item | Earplugs |
Cord Options | Corded |
Earplug Shape | Round |
Noise Reduction Rating | 25 dB |
Earplug Color | Blue/Yellow |
Features | Electrically Insulated |
Dielectric | No |
Insertion Method | Push-to-fit |
Cord Color | Blue |
Standards | CSA Class AL |
Metal Detectable | No |
Cord Material - Hearing Protection | Vinyl |
Description
3MTM E-A-R EXPRESSTM POD PLUGSTM, CORDED EARPLUGS, MULTI-COLORS, 311-1115, 100 PAIRS ADVANCED "NO-ROLL" CORDED FOAM EARPLUGS WITH PADDLE-STYLE GRIPS MAKE GETTING A GOOD FIT EASIER THAN EVER. UNIQUE FOAM FORMULA ALLOWS EARPLUG INSERTION WITHOUT ROLLING TO KEEP FINGERS, PLUGS, AND EARS CLEAN. SLOW RECOVERY FOAM INSERTS EASILY, THEN SEATS AND STAYS IN PLACE FOR COMFORTABLE HEARING PROTECTION. FEATURES INCLUDE:
- REUSABLE PILLOW PACK HELPS KEEP EARPLUGS CLEAN WHEN THEY ARE NOT BEING WORN. PADDLE-STYLE GRIPS PROVIDE QUICK, CLEAN, AND CONSISTENT PLACEMENT AND HEARING PROTECTION. NOISE REDUCTION RATING (NRR) 25 DB. CSA CLASS AL. TEST COMPATIBLE WITH 3MTM E-A-RFITTM VALIDATION SYSTEM.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 100)
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- CONDOR Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (2ZMF2)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- 3M No-Touch Disposable Uncorded Ear Plugs, Bell Shape, NRR 29 dB, M, Purple, 100 Pairs (P2000)
- 3M E-A-Rsoft FX Disposable Corded Ear Plugs, Bell Shape, NRR 33 dB, Yellow, M, 200 Pairs (312-1260)
- 3M Ear Plugs, 1 PR (80529-18003)
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- 3M Disposable Uncorded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow (80529-18000)
- 3M E-A-R TaperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 32 dB, Blue/Yellow, 200 Pairs (12017)
- MOLDEX Moldex 6400 Rockets Reusable Earplugs, Uncorded, 50 PairsBox (6400)
- 3M Hearing Protection