Shop All Ear Plugs
3M E-A-R
Disposable Ear Plugs, 17
Mfr # 10080529210019
Zoro # G307465752
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 17
- Ear Plug Size One Size Fits All
- Ear Plug Packaging Individual Pkg.
- Material Polyurethane Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Disposable/ Reusable | Disposable |
Item | Ear Plugs |
Noise Reduction Rating NRR | 17 |
Ear Plug Packaging | Individual Pkg. |
Material | Polyurethane Foam |
Standards | ANSI S.3.19-1974 |
Ear Muff Style | Banded |
Metal Detectable | No |
Description
3M E A RCaps semiaural hearing protectors are noninvasive and have a comfortable design Their soft foam caps mold easily for a positive, custom fit E A R Caps provide noninvasive and comfortable hearing protection The band helps prevent loss of caps and is ideal for intermittent use These hearing protectors have an NRR of 17dB Replacement pods available separately
- •Non-invasive, comfortable hearing protection
- •NRR 17dB
- •No hinged band
- •Band helps prevent loss
- •Replacement pods available separately The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield, Polyethylene, Standard Size (M-207N)
- ALLEGRO INDUSTRIES CO Monitor Calibration Kit (9872-60)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (209BWPX)
- NMC No Entry Restrooms Closed Heavy Duty Floor Stand (HDFS206)
- 3M E-A-R E-A-R Soft Foam Ear Plugs, Tapered Shape, 33 dB, Yellow, 200 PK (OCS1135)
- 3M E-A-R Ear Plugs, 500 PK (10080529910100)
- 3M E-A-R Ear Plugs, 1000 PK (10080529110821)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2005-50)
- 3M E-A-R Ear Plugs, 100 PK (10080529400038)
- HONEYWELL HOWARD LEIGHT Quiet Reusable Corded Ear Plugs, Bell Shaped, NRR 26 dB, M, Orange, 100 Pairs (QD30)
- 3M E-A-R Ear Plugs