Shop All Ear Plugs
3M
E-A-R Classic Foam Ear Plugs, 200 PK
Mfr # 7000127210
Zoro # G4139263
product price: $200.99
/pk 200, $1.00/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R Classic
- Earplug Material Foam
- Cord Options Corded
- Pairs Per Package 200
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | Large |
Details
Series | E-A-R Classic |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Corded |
Pairs Per Package | 200 |
Metal Detectable | Yes |
Standards | CSA Class AL |
Dielectric | No |
Insertion Method | Roll Down |
Cord Material - Hearing Protection | Metal Detectable Cord |
Features | Moisture Resistant |
Cord Color | Blue |
Description
3MTM E-A-R Classic Foam Earplugs, Metal Detectable, Corded, Poly Bag, 200/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFTILE ADA Pad, Yellow, 3 ft. x 2 ft. (TT2436-SA-YEL-1)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3/4 in x 60 ft. (GRAN13650)
- SHINN FU CO OF AMERICA PLUNGER TOE 10-TON F/B65115 (AWB65172)
- LYLE Fire Sign, 6 in Height, 7 1/2 in Width, Aluminum, V-Shape Projection, English (LCVB-0054-RA_4X6)
- 3M E-A-R, SofTouch Disposable Corded Ear Plugs, Bell Shape, NRR 31 dB, Blue/Yellow, 200 Pairs (318-4001)
- 3M E-A-R Pistonz Disposable Corded Ear Plugs, Pod Shape, NRR 29 dB, M, Silver, 100 Pairs (01401)
- 3M No-Touch Reusable Foam Ear Plugs, Bell Shape, 29 dB, Purple, 100 PK (P2001)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (312-1201)
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- 3M Ear Plugs, 1 PR (80529-40003)
- GE Earplugs, 100 PK (GP426)
- 3M Ear Plugs