Shop All Ear Plugs
3M
E-A-R Classic Disposable Ear Plugs, 29 dB, Yellow, 200 PK
Mfr # 3111101
Zoro # G7483152
product price: $94.89
/pk 200, $0.47/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R Classic
- Ear Plug Shape Cylinder
- Reusability Disposable
- Cord Options Corded
- Noise Reduction Rating 29 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Series | E-A-R Classic |
Ear Plug Shape | Cylinder |
Reusability | Disposable |
Item | Ear Plugs |
Cord Options | Corded |
Noise Reduction Rating | 29 dB |
Earplug Color | Yellow |
Pairs Per Package | 200 |
Metal Detectable | No |
Standards | CSA Class AL |
Description
Earplug,Corded,Yel,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Rubber Cal "In Any Language It Is Still a Welcome Mat!" Welcome Doormat, 18-InchX30-Inch (10-106-031)
- LUMAPRO LUMAPRO ABS LED Exit Sign (35GW98)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Shaded Spruce, 3X, REG (104221-HA53XREG)
- C.H. HANSON Interlocking, Brass Stencil Set, 1/2, 45pcs (10066)
- 3M E-A-Rsoft Foam Ear Plugs, 200 PK (311-1252)
- 3M E-A-R UltraFit Reusable Corded Ear Plugs, Metal Detectable, NRR 25 dB, Blue, 1 Pair (340-4007)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- 3M No-Touch Reusable Foam/Thermoplastic Earplugs, Bell Shape, 29 dB, Purple (7000127180)
- 3M Tapered Shape, 32 dB, Yellow (312-1219)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 500 PK (390-1262)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 8 PK (67210)
- 3M Hearing Protection