Shop All Ear Plugs
3M
E-A-R Classic Disposable Corded Ear Plugs, Metal Detectable, NRR 33 dB, Yellow, 200 Pairs
Mfr # 311-4101
Zoro # G2898506
product price: $131.99
/pk 200, $0.66/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R Classic / E-A-R Metal Detectable
- Reusability Disposable
- Earplug Material Foam
- Cord Options Corded
- Earplug Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | L |
Details
Series | E-A-R Classic / E-A-R Metal Detectable |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Cylinder |
Noise Reduction Rating | 33 dB |
Earplug Color | Yellow |
Pairs Per Package | 200 |
Cord Color | Blue |
Cord Material - Hearing Protection | Vinyl |
Standards | CSA Class AL |
Metal Detectable | Yes |
Insertion Method | Roll-Down |
Features | Moisture Resistant |
Dielectric | No |
Earplug Packaging | Bulk Box, Wrapped Pairs |
Earplug Pair Pack Type | Cardboard Pillow Pack |
Band Material | Metal |
Style | Corded |
Cord Material | Metal |
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Cylinder, Insertion Method Roll-Down, Reusability Disposable, Cord Options Corded, Earplug Size L, Earplug Material Foam, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Cardboard Pillow Pack, Band Color Blue, Series E-A-R(TM) Classic(TM), Cord Material Metal, Band Material Metal, Cord Color Blue, Standards 33 dB CSA Class AL, Pairs per Package 200, Earplug Color Yellow, Metal Detectable Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 11, 1 PR (SSG/11)
- MILLER ELECTRIC Polarized Safety Glasses, Green Polycarbonate Lens, Anti-Fog (272205)
- OAKLEY Baseball Hat, Cap, Brn, L/XL, 7-3/8 Hat Size (911444A-86W-L/XL)
- AVENGER SAFETY FOOTWEAR Size 15 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- 3M Disposable Uncorded Ear Plugs, Foam, Bullet Shape, NRR 29 dB, M, Orange, 200 Pairs (29008)
- 3M E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (310-1103)
- 3M Ear Plugs, 1 PR (80529-40003)
- 3M E-A-R Push-Ins Reusable Corded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, 200 Pairs (318-1003)
- 3M E-A-R Tracers Metal-detectable Earplugs (3M 340-4007)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- MILWAUKEE TOOL 3PK Reusable Corded Earplugs (48-73-3151)
- 3M Hearing Protection