Shop All Ear Plugs
3M E-A-R
3M 3202001 EAR Caboflex SemiAural Banded Hearing Protector
Mfr # 10080529200003
Zoro # G608080616
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 20
- Ear Plug Size One Size Fits All
- Ear Muff Style Banded
- Material Polyurethane Foam
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | One Size Fits All |
Details
Item | Ear Plugs |
Noise Reduction Rating NRR | 20 |
Ear Muff Style | Banded |
Material | Polyurethane Foam |
Metal Detectable | No |
Standards | ANSI S.3.19-1974 |
Description
3M EAR Caboflex SemiAural Hearing Protector silicone pods utliize a classic earplug for reliable, comfortable fit The conicalshaped pod swivels for easy alignment and entry into ear They are worn under the chin and will not interfere with hard hat or safety glasses The pods are yellow and the band is blue for easy compliance checks NRR 20 Replacement pods are also available
- •NRR 20dB
- •Conically-shaped plugs provide a comfortable fit
- •No hinged band
- •Band helps prevent loss and is ideal for intermittent use The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Snoot BR F Swivel, 1-1/2"NSTxFNPT 1-1/2" (SF150F)
- PORTWEST Augusta Sleeved Hi-Vis Vest, S (US383)
- DURABLE OFFICE PRODUCTS Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- 3M Battery Charger Kit (TR-344N)
- 3M E-A-R Classic Plugs, 200PK (HNG120)
- 3M E-A-R Disposable Ear Plugs, 17 (10080529210019)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- 3M E-A-R 3M 3111105 EAR Classic Plus Large Disposable Foam Corded Earplugs, 200 Pairs, 200PK (10080529110234)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2004-50)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 33, 200 PK (MAX-1)
- 3M E-A-R Hearing Protection