Shop All Putty & Joint Knives, Spatulas, Scrapers
3M
Dynatron YellowSpreader, 344, 3x4, 14, PK144
Mfr # 344
Zoro # G7648912
product price: $128.99
/pk 144, $0.90/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Color Yellow
- Features Special flexible spreading edge smooths to perfection;Cured body filler will pop off and spreader, allowing for multiple reuses;Durable plastic tool handles the rigors of the shop
- Application Precise application of body fillers, putties and glazes
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 344
- Zoro # G7648912
- UPC # 76308003449
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 4" |
Details
Color | Yellow |
Features | Special flexible spreading edge smooths to perfection;Cured body filler will pop off and spreader, allowing for multiple reuses;Durable plastic tool handles the rigors of the shop |
Application | Precise application of body fillers, putties and glazes |
Number of Pieces | 1 |
Item | Filler Accessories |
Product Type | Spreader Blade |
Description
Filler Accessories, Product Type Spreader Blade, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Ball Long Endmill, PowerA (204-004-1)
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- 3M Yellow Spreader, 3 x 6, PK36 (363)
- 3M Air Tool Scraper, Stiff, 4", Carbon Steel (08978)
- 3M Stripe Off Wheel, 4 In Diax5/8 Tx3/8-16 (07498)
- 3M Spreaders, Yellow, 4" L x 3" W, PK150 (60455047989)
- 3M Repair Scraper, 25 mm x 30 mm (29925)
- 3M Stripe Off Wheel 07499, 4inx5/8 in, 5PK (07499)
- MARSHALLTOWN Spreader Adh 1/16In Sq Notch (977)
- 3M Drywall and Plastering Tools