Shop All Wall Repair Patching
3M
Dyna-Glass Short Strand, 1 qt, Can, Green, Red
Mfr # 462
Zoro # G6773580
product price: $328.99
/pk 12, $27.42/ea
Free Shipping & Returns
$328.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Can
- Size 1 qt
- Color Green, Red
- Dry Time 20 min.
- Application Filling large gaps in Auto body, Marine, Industrial and Architectural Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 462
- Zoro # G6773580
- UPC # 00076308004620
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 qt |
Details
Item | Dyna-Glass Short Strand |
Container Type | Can |
Color | Green, Red |
Dry Time | 20 min. |
Application | Filling large gaps in Auto body, Marine, Industrial and Architectural Surfaces |
Base Type | Polyester Resin with Styrene Monomer/Benzoyl Peroxide |
For Use With | Cream Hardener |
Description
Dyna-Glass,Short Strand,1 qt.,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE High Temp. Gasket Sealant, 80 mL, Red, Temp Range -75.0 °F - 600.0 °F (135507)
- 3M Construction Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base (525)
- MOTORMITE 1/2 In X 20 Ft Multi-Color Eletrical Tap Electric Tape, 85295 (85295)
- NOVAGARD SOLUTIONS Novagard 02-MX001100 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Black (02-MX001100)
- 3M Quick Grip Filler, 1 gal, Can, Tan (33181)
- 3M Patch Plus Primer, 88.7 ml, Tube (SHR-3-AIO)
- 3M Glazing Putty, 14.5 oz, Tube, Red (05098)
- 3M Patch Plus Prime Wall Repair Kit, 8 oz, Tub, White (SHR-KIT)
- 3M 12Oz Wall Rep Compound (LHR-12-BB)
- 3M Marine Premium Filler, 1 qt, Can (46005)
- PREMIER Black Asphalt WetDry Surface Roof Cement 475 gal (PR350070)
- 3M Wall Repair Patching