Shop All Surgical Tapes
This Product is Discontinued
3M
Durapore Surgical Tape 1538-0, 2, PK10 (Discontinued)
Mfr # 1538-0
Zoro # G4382800
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 10 yd.
- Width 1/2"
- Package Type Case
- Includes (24) Surgical Tape Rolls/Box, (10) Boxes/Case
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1538-0
- Zoro # G4382800
- UPC # 30707387007417
- Country of Origin Germany
- Category Surgical Tapes
Dimensions
Length | 10 yd. |
Width | 1/2" |
Details
Item | Surgical Tape |
Package Type | Case |
Includes | (24) Surgical Tape Rolls/Box, (10) Boxes/Case |
Latex Content | Latex Free |
Material | Silk |
Description
Surgical Tape, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.