Shop All Shrink Wrap
3M
Durable Protective Film, Tape Roll, Indoor
Mfr # 3M 7760AM 4" X 20YD
Zoro # G705687213
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Tape Roll
- Sub-Brand Tapecase
- Imperial Tape Width 4 in
- Effective Lifespan 25 day
- Tape Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 7760AM 4" X 20YD
- Zoro # G705687213
- UPC # 888519187029
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Imperial Tape Width | 4 in |
Metric Tape Width | 101.6 mm |
Imperial Tape Length | 20 yd |
Metric Tape Length | 18,288 mm |
Description
Protective Film, Tape Roll, For Use On Electronics, Electronic Touch Screens, Door handles, Commonly touched/cleaned surfaces, 4 in, 20 yd, 2 mil, 3M(TM), Tapecase, 7760AM, Effective Lifespan 25 day, Transparent, Tape Backing Material Polyester, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -20 Degrees F, Maximum Tape Performance Temperature 155 Degrees F, Environment Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Wax Carving Tool Set, 10pc (CYZR-0348)
- LEXMARK Lexmark 40X7588-OEM Fuser Access Door for MS810 (40X7588-OEM)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 100 ft- Black (WL-ED-UV-025-100-BK)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 2" X 20YD)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 3" X 20YD)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 7" X 20YD)
- TRIMACO Protective Wind Film Blue 24"x600 ft., UVResist, 30 Day (88028)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- LAVEX Pro 18'' x 4375' 60 Gauge Polyolefin Cross-Linked Perforated Shrink Film (422SHCL6018P)
- GPS SHRINK FILM Heat Activated Shrink Film 16", Polyolefin (IK6F1600)
- 3M Shrink Wrap