Shop All Shrink Wrap
3M
Durable Protective Film, Tape Roll, Indoor
Mfr # 3M 7760AM 3" X 20YD
Zoro # G505687260
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Lifespan 25 day
- Maximum Tape Performance Temperature 155 Degrees F
- Tape Type Antimicrobial Protected Film
- Minimum Tape Performance Temperature -20 Degrees F
- For Use On Electronics, Electronic Touch Screens, Door handles, Commonly touched/cleaned surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 7760AM 3" X 20YD
- Zoro # G505687260
- UPC # 888519186961
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Metric Tape Width | 76.2 mm |
Imperial Tape Length | 20 yd |
Imperial Tape Width | 3 in |
Metric Tape Length | 18,288 mm |
Description
Protective Film, Tape Roll, For Use On Electronics, Electronic Touch Screens, Door handles, Commonly touched/cleaned surfaces, 3 in, 20 yd, 2 mil, 3M(TM), Tapecase, 7760AM, Effective Lifespan 25 day, Transparent, Tape Backing Material Polyester, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -20 Degrees F, Maximum Tape Performance Temperature 155 Degrees F, Environment Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Push-type Feedhweel Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1820)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- ZORO SELECT Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000 (4PME9)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095472)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 2" X 20YD)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 7" X 20YD)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- WESTERN PLASTICS Film Printers Shrink Wrap 24"x28" 500 (PSW06)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/9H)
- GPS SHRINK FILM Heat Activated Shrink Film 22", Polyolefin (IK6F2200)
- 3M Stretch & Shrink Wrap