Shop All Shrink Wrap
3M
Durable Protective Film, Tape Roll, Indoor
Mfr # 3M 7760AM 2" X 20YD
Zoro # G205687287
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Type Antimicrobial Protected Film
- Tape Thickness 2 mil
- Metric Tape Length 18,288 mm
- Metric Tape Width 50.8 mm
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 7760AM 2" X 20YD
- Zoro # G205687287
- UPC # 888519186923
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Metric Tape Length | 18,288 mm |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 20 yd |
Description
Protective Film, Tape Roll, For Use On Electronics, Electronic Touch Screens, Door handles, Commonly touched/cleaned surfaces, 2 in, 20 yd, 2 mil, 3M(TM), Tapecase, 7760AM, Effective Lifespan 25 day, Transparent, Tape Backing Material Polyester, Tape Adhesive Material Acrylic, Minimum Tape Performance Temperature -20 Degrees F, Maximum Tape Performance Temperature 155 Degrees F, Environment Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN X-701 Retractable Ballpoint 0.7mm Blk 1Pk w/ 2 Bonus Refills (29811)
- KLEIN TOOLS Tailor Point Scissor, 5-Inch (G435)
- BSC PREFERRED 36'' x 250' - A Flute Kraft Singleface Corrugated Roll (S-416)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 7" X 20YD)
- 3M Durable Protective Film, Tape Roll, Indoor (3M 7760AM 3" X 20YD)
- SEALER SALES 24 x 500ft PVC CF Shrink Film, 75 gauge (F-24-75-500)
- DR SHRINK Dr. Shrink DS-008 Wrap N' Strap Knife (DS-008)
- POLY-AMERICA Premium Shrink Wrap - 7 Mil, Lightweight Roll, White, 17 ft. x 106 ft. (SF0717106W)
- ZORO SELECT Heat Activated Shrink Tubing 4" x 1500 ft., PVC (5URK9)
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- 3M Stretch & Shrink Wrap