Shop All Duct Tapes
3M
Duct Tape, Yllw, 50 yd. L x 3/4in. W
Mfr # 3903
Zoro # G8603122
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Yellow
- Duct Tape Length 50 yd
- Performance Temp. Up to 250 Degrees F
- Material Embossed Vinyl
- Tensile Strength 14 lb-in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3903
- Zoro # G8603122
- UPC # 21200455148
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.75 in |
Duct Tape Length | 50 yd |
Diameter | 3.141 in |
Metric Tape Length | 45.7 m |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 50 yd |
Description
Tape Thickness 6.5 mil, Tape Brand 3M(TM), Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 50 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 3903, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 15.4 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 519 NAT 48MMX54.8M IPG-IPG 24 (73860)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- USA INDUSTRIALS Sikasil-GP Clear General Purpose Acetoxy Silicone Sealant 295ml Cartridge (SIKA-432063)
- NOVAGARD SOLUTIONS Novagard 02-MX001410 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Tan (02-MX001410)
- 3M Duct Tape, Vinyl, 48mm x 54.8m (70006250602)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Red, PK24 (T967764R)
- 3M General Purpose Vinyl Tape 764, PK3 (764)
- 3M Duct Tape, Black, 11 mil, 54.8m L x 48mm W (DT11)
- 3M Vinyl Tape, 5.2 Mil, 2"x36 yds., White, PK3 (T9674713PKW)
- 3M Sealing Tape, 1 In x 5 yd, 9.5 mil, White (1/5/11)
- KEENEY MFG Ducttape 60Yd Allpurpose (394475)
- 3M Duct Tapes